Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Gloves, Glove Size 6, PR
Mfr # S18TAFGPU6
Zoro # G000337325
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS ( 6 )
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # S18TAFGPU6
- Zoro # G000337325
- UPC # 779406106790
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 6 |
Size | XS ( 6 ) |
Glove Length | 8.5 in |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Firefighter Boot, Leather, 11-1/2, PR (FDXL200-11.5)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- GASCO Calibration gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-3)
- ESTWING Classic Leather Driver Work Glove with Adjustable Wrist Strap in Russet Brown, 2X-Large (EWADJLD0812)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR (S18TAFGPU8)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 11, PR (S18TAFGPU11)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (S18TAFGPU7)
- SUPERIOR GLOVE Sidekick Kevlar(R)/Fbrglssz Sm, PR (69BSKFFL/S)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 6, 1 PR (STACXPURT)
- SUPERIOR GLOVE Fire Retardant Gloves, Goatskin, 3XL, PR (378GKTFGXXX)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Red Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size XL (DXG-E01-04XL)
- Superior Glove Cut-Resistant Gloves