Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Gloves, Glove Size 6, PR
Mfr # S13TAFGPU6
Zoro # G7983648
product price: $7.55
/pr
Sold in multiples of 12 for $90.60
$90.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Blue
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S13TAFGPU6
- Zoro # G7983648
- UPC # 779406364589
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 6 |
Glove Length | 8.5 in |
Glove Length Style | Standard |
Size (Numeric) | 6 |
Size (Alpha) | XS |
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL125PR)
- NMC Danger Do Not Use Tag, Pk25 (RPT105ST)
- CONDOR Gloves, 2XL, Gold/Yellw, Unlined, Elkskin, PR (48WU08)
- CONDOR Anti-Vibration Gloves, M, Blue/Gray, PR (2HEV3)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR (S13TAFGPU8)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (S13TAFGPU7)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 5, PR (S13TAFGPU5)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR, Color Indicator: Yellow (STAGCXPU-8)
- SUPERIOR GLOVE Cut-Resist Gloves, Size 7, PR, Cut 5 (STAGPNVPI7)
- SUPERIOR GLOVE Cut Resistant Gloves, 11, Nitrile, PR (S13CXPNT11)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (29JV90)
- Superior Glove Cut-Resistant Gloves