Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Gloves, Glove Size 5, PR
Mfr # STAGBPU-5
Zoro # G7983657
Sold in multiples of 12 for $63.48
$63.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XS ( 5 )
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # STAGBPU-5
- Zoro # G7983657
- UPC # 779406400515
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 5 |
Size | 2XS ( 5 ) |
Glove Length | 8 in |
Glove Length Style | Standard |
Size- Alpha | 2XS |
Size- Numeric | 5 |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-2X)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401093)
- DUNLOP Size 9 Men's Steel Rubber Boot, Black (8610433)
- BRADY Label, 1 in W, Clear; Red (M6-21-427-RD)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR, Color Indicator: Yellow (STAGCXPU-8)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 6, PR (S13TAFGPU6)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 8, PR (S13KF-8)
- SUPERIOR GLOVE Blk Nyln/Stl Glv Pu Ctd 6, PR (S13KBPU-6)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 11 Sz, PR (S18TAFGFN1)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (STACXPNRT-7)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (386S-06)
- Superior Glove Gloves & Hand Protection