Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Gloves, Glove Size 5, PR
Mfr # STACXPNRT-5
Zoro # G7975573
product price: $10.49
/pr
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XS ( 5 )
- ANSI/ISEA Cut Level A7
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # STACXPNRT-5
- Zoro # G7975573
- UPC # 779406379354
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 5 |
Size | 2XS ( 5 ) |
Glove Length | 8 in |
Glove Length Style | Standard |
Size- Numeric | 5 |
Size- Alpha | 2XS |
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern (975R3675BY)
- GHS SAFETY Pictogram Label, Skull, PK500 (GHS1264)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (117S0046CH)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 26" dia. (PLXO26D)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 12, PR (STACXPNRT12)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR (STACXPNRT-8)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 6, PR (STACXPNRT-6)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU12)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 1 PR (PSTAGBPU11)
- SUPERIOR GLOVE Grey Dyneema Pu Pm Ctsz 7, PR (S13SXGPUQ7)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (RWG562S)
- Superior Glove Cut-Resistant Gloves