Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Gloves, Glove Size 5, PR
Mfr # S18TAFGPU5
Zoro # G400337321
product price: $11.95
/pr
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XS ( 5 )
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S18TAFGPU5
- Zoro # G400337321
- UPC # 779406106783
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 5 |
Size | 2XS ( 5 ) |
Glove Length | 8 in |
Glove Length Style | Standard |
Size- Alpha | 2XS |
Size- Numeric | 5 |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-627V)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Orange, 18 in Length (9178O)
- FALLTECH Fall Protection Harness, Vest Style, Universal (8087)
- HEXARMOR Leather Gloves, White, S, PR (2140-S (7))
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (S18TAFGPU7)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR (S18TAFGPU8)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 11, PR (S18TAFGPU11)
- SUPERIOR GLOVE Hi viz TPR, PR (STACXPNRVB-10)
- SUPERIOR GLOVE Blk Nyln/Stl Glv Pu Ctd 9, PR (S13KBPU-9)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-6)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, XL (AZ591)
- Superior Glove Gloves & Hand Protection