Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Gloves, Glove Size 5, PR
Mfr # S13TAFGPU5
Zoro # G7980245
product price: $7.19
/pr
Sold in multiples of 12 for $86.28
$86.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size 2XS ( 5 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S13TAFGPU5
- Zoro # G7980245
- UPC # 779406364572
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 5 |
Size | 2XS ( 5 ) |
Glove Length | 8 in |
Glove Length Style | Standard |
Size- Numeric | 5 |
Size- Alpha | 2XS |
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-300)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19274HD)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, Large (8384)
- GASCO Calibration Gas, Air, Isobutylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-248-100)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (S13TAFGPU7)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (S13TAFGPU9)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 6, PR (S13TAFGPU6)
- SUPERIOR GLOVE PR, Cut-Resistant Glove, A4, Black, 12 (STAGBPU-12)
- SUPERIOR GLOVE Blk Nyln/Stl Glv Pu Ctd 9, PR (S13KBPU-9)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 9 Sz, PR (S18TAFGFN9)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (S-TEX377SCXL-09)
- Superior Glove Cut-Resistant Gloves