Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Gloves, Glove Size 10, PR
Mfr # STAGCXPU-10
Zoro # G7976587
original price:
$35.08
30% off
new price: $24.55
/pr
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size XL ( 10 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # STAGCXPU-10
- Zoro # G7976587
- UPC # 779406107766
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | XL ( 10 ) |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Knit Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-M)
- INCOM Marking Tape, Striped, Black/Yellow, 4" W, Material: vinyl (VHT410)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194790)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRMG120A)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR, Color Indicator: Yellow (STAGCXPU-8)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (STAGCXPU-9)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (STAGCXPU-7)
- SUPERIOR GLOVE Goatskin Glove Kvl, Cut 4, Anti-Impt, XL, PR, A5 Cut Level, Orange Nylon, Xl, 1 PR (378GKGVBXL)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 5, 1 PR (STAGHVPN-5)
- SUPERIOR GLOVE CutResistntGloves, Nitrile, CutLvl2, PR (S13KBFNT-9)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size L (9) (99-1-9626-9)
- Superior Glove Cut-Resistant Gloves