Shop All Cut-Resistant Gloves
Superior Glove
Cut Resistant Gloves, 7, Nitrile, PR
Mfr # S13CXPNT-7
Zoro # G8586076
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size S ( 7 )
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # S13CXPNT-7
- Zoro # G8586076
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Size | S ( 7 ) |
Glove Length | 8.5 in |
Length | 9-1/2" |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Frisco Contrast Hi-Vis Vest, XXL (US381)
- CAIMAN Welding Gloves, MIG, TIG, XL/10, PR (1871-6)
- AZUSA SAFETY Welderbeast Goatskin Hybrid Welding Gloves, White w/Yellow 9" Split Grain Cuff, M (WHYBRID)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-04-L)
- SUPERIOR GLOVE Blk Nyln/Stl Glv Pu Ctd 6, PR (S13KBPU-6)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 8, PR (S10LXPB-8)
- SUPERIOR GLOVE Blk Nyln/Stl Glv Pu Ctd 9, PR (S13KBPU-9)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (STAGCXPU-7)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU-9)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 2XL, PR (SKGCXPS/XL)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (2090X-XL (10))
- Superior Glove Cut-Resistant Gloves