Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resistant Glove, Cut 5, Size 6, PR
Mfr # STAGPN-6
Zoro # G3157588
product price: $7.99
/pr
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 6
- ANSI/ISEA Cut Level A5
- Size ( 6 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # STAGPN-6
- Zoro # G3157588
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 6 |
Size | ( 6 ) |
Glove Length | 8.75 in |
Size- Numeric | 6 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Standards ANSI/ ISEA 105-2010, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROTACK&TRADE EnviroTack 36x45 60-Layer Blue Disposable Adhesive Mat (PS 3645 64 B)
- CHARTPAK Numbers, Vinyl, Perm Adhesive, 3", 16/PK, Black 16PK (CHA01170)
- HEADLINE SIGN OSHA Safety Signs, NOTICE AUTHORIZED PERSONNEL ONLY, 10 x 14 (5492)
- MCR SAFETY Safety Glasses, Blue Anti-Scratch (SR148B)
- SUPERIOR GLOVE Sidekick Kevlar(R)/Fbrglssz Sm, PR (69BSKFFL/S)
- SUPERIOR GLOVE Cut-Resistant Gloves, Size 12, PR, Cut 5 (STAGPNVPI2)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-11)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 5, 1 PR (PSTACXPNRT-5)
- SUPERIOR GLOVE Cut Resistant Gloves, 11, Nitrile, PR (S13CXPNT11)
- SUPERIOR GLOVE TenActiv Cut-Resistant Gloves, A4 Cut Level, Dipped, Polyurethane, Black, Large (Size 9), 1 Pair (STAGBPU-9)
- BDG Goatskin Driver Cut Resistant Liner, Size X3L (20-1-1871-X3L)
- Superior Glove Cut-Resistant Gloves