Shop All Cut-Resistant Gloves
Superior Glove
Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 8, 1 PR
Mfr # PSTACXPNRT-8
Zoro # G7385522
product price: $10.65
/pr
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Size 8
- Color Gray
- Glove Coating Coverage Palm
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # PSTACXPNRT-8
- Zoro # G7385522
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Size | 8 |
Glove Length | 240 mm |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Steel, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 388 Rating 4X43F, Standards Abraision 5, ANSI105 CUT A7, Puncture 4, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING BT Element Jacket, Solid, Dusk, L (240D-L)
- PANDUIT Vyladhsing, 2.25" x 4.50", PK5 (PVS0204D72YA)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-06-0002)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KU97)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 10, 1 PR (PSTACXPNRT-10)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 5, 1 PR (PSTACXPNRT-5)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 11, 1 PR (PSTACXPNRT-11)
- SUPERIOR GLOVE Hi viz TPR, PR (STACXPNRVB-10)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 11 Sz, PR (S18TAFGFN1)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU10)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, XL (10), 1 Pair (11-644V)
- Superior Glove Cut-Resistant Gloves