Shop All Cut-Resistant Gloves
Superior Glove
Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 5, 1 PR
Mfr # PSTACXPNRT-5
Zoro # G7386484
product price: $10.65
/pr
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # PSTACXPNRT-5
- Zoro # G7386484
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XS ( 5 ) |
Glove Length | 210 mm |
Size (Numeric) | 5 |
Size (Alpha) | 2XS |
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Steel, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 388 Rating 4X43F, Standards Abraision 5, ANSI105 CUT A7, Puncture 4, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Kitchen Mat" Anti-Slip Grease-Proof Chef Mats - 3/8 in x 3 ft x 5 ft - Red Rubber Mat (03-181)
- SIGNMISSION OSHA Sign, Chemical PPE Station Chemical With Symbol, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-10563)
- GSS SAFETY Class E Waterproof Bib w/2 Side Pckts (6805-2XL/3XL)
- PORTWEST FR Hi-Vis Knitted Hat (FR17)
- SUPERIOR GLOVE Dyneema Polyurethane Ct 9, PR (S13SXPUQ-9)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size XL, PR (SWTACSL/XL)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 10, PR (S13KF-10)
- SUPERIOR GLOVE Cut-Resistant Glove, Cut 5, Size 6, PR (STAGPN-6)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (STAGCXPU-9)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 9, PR (SKFGFNLTC9)
- IRONWEAR Tear-resistant Safety Work Glove | Breathable coating | High Dexterity PR (4861-LG)
- Superior Glove Cut-Resistant Gloves