Shop All Cut-Resistant Gloves
Superior Glove
Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 8, 1 PR
Mfr # STACXPURT-8
Zoro # G7300144
product price: $9.75
/pr
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size 8
- Color Black/Gray
- Glove Coating Coverage Palm
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # STACXPURT-8
- Zoro # G7300144
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Size | 8 |
Glove Length | 9.5 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK DAM Portable Flood Dam, Polymer, 10 ft. L, PK12 (WUB210-12)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 076-100, PK25 (23203)
- LUMAPRO Exit Sign, ABS, LED, 2W, 14in. H, Red (40CP84)
- NOTRAX Entrance Runner, Black, 3 ft. W x 10 ft. L (231S0310BL)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 11, 1 PR (STACXPURT11)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 10, 1 PR (STACXPURT10)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 12, 1 PR (STACXPURT12)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 11, PR (S10LXPB-11)
- SUPERIOR GLOVE Blended 10Ga Hp Fibers Mdm (S10SXB/M)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 12, PR (S18TAFGPU12)
- BEST BARRIER A5 Cut Resistant, Hi-Viz, Polyurethane Coated Glove, M, (CA5937M3)
- Superior Glove Gloves & Hand Protection