Shop All Cut-Resistant Gloves
Superior Glove
Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 5, 1 PR
Mfr # STACXPURT
Zoro # G8663689
product price: $8.15
/pr
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size 5
- Color Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # STACXPURT
- Zoro # G8663689
- UPC # 779406379439
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 5 |
Size | 5 |
Glove Length | 8-1/4" |
Size- Numeric | 5 |
Size- Alpha | 2XS |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A6 |
Color | Gray |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm and Fingers |
ANSI/ISEA Abrasion Level | 4 |
Knit Material | HPPE |
ANSI/ISEA Needlestick Level | 1 |
ANSI/ISEA Puncture Level | 4 |
Latex-Free | No |
Silicone-Free | No |
Coating Material | Polyurethane |
Glove Materials | HPPE, Steel |
Includes Reinforced Thumb Crotch | Yes |
Palm Coating Material | Polyurethane |
Glove Coating Cover | Palm |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Glove Coating Cover Palm, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hotrods Winner Hard Hat Liners, PK6 (SS550)
- GLOVE GUARD Utility Guard(R) Clip, Red, Blank (7300RD)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, S, PR (377S-06)
- OAKLEY SI Ballistic M-Frm 2.0 Blk/Photochromic (11-197)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 7, 1 PR (STACXPURT)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 6, 1 PR (STACXPURT)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 5, 1 PR (STAGHVPU-5)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 8, PR (S13TAGPU-8)
- SUPERIOR GLOVE Dyneema Polyurethane Ct 9, PR (S13SXPUQ-9)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU10)
- MCR SAFETY MCR Safety Cut Pro 13 Gauge Hypermax Shell PU Coated Gloves (92743PU-M)
- Superior Glove Cut-Resistant Gloves