Shop All Cut-Resistant Gloves
Superior Glove
Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 11, 1 PR
Mfr # STACXPURT11
Zoro # G7300187
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size 11
- Color Black/Gray
- Glove Coating Coverage Palm
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # STACXPURT11
- Zoro # G7300187
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Size | 11 |
Glove Length | 10.5 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station ABS Plastic (G1760P)
- BRADY Voltage Card, 1 Marker, 208 Volts (44106)
- DANNER Size 10 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10EE)
- MCR SAFETY Prem Grain Goatskin Drvr Keystone, L, PK12 (3611L)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 10, 1 PR (STACXPURT10)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 8, 1 PR (STACXPURT-8)
- SUPERIOR GLOVE Dyneema Polyurethane Ct11, PR (S13SXPUQ11)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size L, PR (SKGCXPS/L)
- SUPERIOR GLOVE Blended 13Ga Hp Fibers XXL (S13SXB/XXL)
- SUPERIOR GLOVE Blk Nyln/Stl Glv Pu Ctd 8, PR (S13KBPU-8)
- MCR SAFETY Gloves, XL, PK12 (92715PUXL)
- Superior Glove Cut-Resistant Gloves