Shop All Cut-Resistant Gloves
Superior Glove
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 6, 1 PR
Mfr # PSTAGBPU-6
Zoro # G7385425
original price:
$8.28
20% off
new price: $6.55
/pr
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size 6
- Glove Coating Material Polyurethane
- Color Black
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # PSTAGBPU-6
- Zoro # G7385425
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 6 |
Size | 6 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Polyurethane |
Color | Black |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Polyurethane |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dipped Gloves, Black, L, 12 PK (96699L)
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (16242-NUV-H701VL)
- CAROLINA SHOE Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- PIP Split Leather Palm, Bk/Rd Striped, XL, PK12 (84-7532/XL)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 1 PR (PSTAGBPU11)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 8, 1 PR (PSTAGBPU-8)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 1 PR (PSTAGBPU10)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR, ANSI/ISEA Cut Grams: 1529 (STAGBPU-10)
- SUPERIOR GLOVE PR, Cut-Resistant Glove, A4, Black, 12 (STAGBPU-12)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 12, 1 PR (STAGHVPU12)
- BEST BARRIER A2 Cut Resistant, Blue, Micro-Foam Nitrile, Coated Glove, S, (C2216S3)
- Superior Glove Gloves & Hand Protection