Shop All Cut-Resistant Sleeves
Superior Glove
Cut Resistance Sleeve, Black, 18" L, PR
Mfr # PKPW18TH
Zoro # G7232545
product price: $5.75
/pr
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A2
- Color Black
- Cut-Resistant Material High-Tenacity Lament-Yarn
- Sleeve Material High-Tenacity Lament-Yarn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # PKPW18TH
- Zoro # G7232545
- UPC # 779406411030
- Country of Origin Canada
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A2 |
Color | Black |
Cut-Resistant Material | High-Tenacity Lament-Yarn |
Sleeve Material | High-Tenacity Lament-Yarn |
ANSI/ISEA Abrasion Level | Not Available |
ANSI/ISEA Puncture Level | 0 |
Sleeve Style | Sleeve with Thumbhole |
Suggested Use Environment | Dry |
Cuff Style | Elastic |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level A2, Sleeve Style Sleeve with Thumbhole, Color Black, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon Cartridge, Black/Blue, 200 ft. L (13525)
- SALISBURY Electrical Glove Protector, 11 Size, PR (NGILP5S/11)
- XTRATUF Size 6 Men's Steel Rubber Boot, Tan (22271G/6)
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10002)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, L (KTAG1T18)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 18 in Sleeve Length, Hi-Vis Orange, S (KOP1T18/S)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, S (KP1T18/S)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 22 in Length, Gray, M (KTAG1T22/M)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, XS (KP1T18/XS)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XS (KTAFGT18SFTXS)
- WHIZARD Whizard Armguard Ii Wht 20In. (333562)
- Superior Glove Abrasion & Cut Resistant Clothing