Shop All Cut-Resistant Gloves
Superior Glove
Cut-Resist Gloves, Size 6, PR, Cut 5
Mfr # STAGPNVPI6
Zoro # G7975205
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size XS ( 6 )
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
- Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # STAGPNVPI6
- Zoro # G7975205
- UPC # 779406365388
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 6 |
Size | XS ( 6 ) |
Glove Length | 8 1/2 in |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Mens Coyote Soft Toe 8 in Tactical Bo, PR (RB3462)
- RED KAP Mns Ss Motorsports Shirt - Nv/Pb, 5XL (SP28NP SS 5XL)
- NMC Fire Extinguisher Label, Pk25 (M715AP)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Blue, PR (2519B-2X)
- SUPERIOR GLOVE Cut-Resist Gloves, Size 9, PR, Cut 5 (STAGPNVPI9)
- SUPERIOR GLOVE Cut-Resist Gloves, Size 7, PR, Cut 5 (STAGPNVPI7)
- SUPERIOR GLOVE Cut-Resist Gloves, Size 8, PR, Cut 5 (STAGPNVPI8)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR (S18TAGGFN10)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size XL, PK12 (STPBW/XL)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 8, PR (S10LXPB-8)
- SHOWA SHOWA Best Atlas KV350 Kevlar Glove with Nitrile Palm Coating, XL, 12PK (KV350-XL)
- Superior Glove Gloves & Hand Protection