Shop All Heat Resistant Gloves
Superior Glove
Cut and Heat Resistant Glove, XL, PR
Mfr # SPGC/A/XL
Zoro # G7267062
Sold in multiples of 12 for $130.20
$130.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Polyester/Nylon/Acrylic
- Cuff Style Knit
- Max. Temp. 608 Degrees F
- Thickness 7 ga
- Standards ANSI/ISEA 105-2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # SPGC/A/XL
- Zoro # G7267062
- Country of Origin Canada
- Category Heat Resistant Gloves
Dimensions
Size | XL ( 10 ) |
Glove Size | XL |
Glove Length Style | Standard |
Glove Length | 10 in |
Size (Alpha) | XL |
Size (Numeric) | 10 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanic Impact Glove, SBR padding, Size: Large (MIG700 (L))
- BRADY Lockout Padlock, Al, Purple, Key Different (ALU-PRP-38ST-KD)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, XL, 1 Pair (NF11/10XL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- SUPERIOR GLOVE Fr Arc Flash 2 Neoprene Palm Cut 4, 9, PR (S13FRNE-9)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, L, PR (SPGC/A/L)
- SUPERIOR GLOVE Fr Arc Flash 2 Neoprene Palm Cut 4, 7, PR (S13FRNE-7)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, XS, PR (SPGRK/A/XS)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, S, PR (SPGC/A/S)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, M, PR (SPGC/A/M)
- CONDOR Heat Resistant Gloves, Brown/White, XL, PR (4JC91)
- Superior Glove Gloves & Hand Protection