Shop All Leather Palm Gloves
Superior Glove
Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, XL
Mfr # 375GTVBXL
Zoro # G7289215
original price:
$39.99
5% off
new price: $37.99
/pr
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Thumb Style Straight
- Glove Liner Material Thinsulate(TM)
- Glove Materials Material
- Leather Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # 375GTVBXL
- Zoro # G7289215
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Details
Item | Cold Protection Impact-Resistant Drivers Gloves |
Color | Brown |
Thumb Style | Straight |
Glove Liner Material | Thinsulate(TM) |
Glove Materials | Material |
Leather Grade | Standard |
Cuff Style | Extended Gauntlet |
Palm Material | Goatskin |
Insulated | Yes |
Temp. Range | 9 3/16 in |
Lining Material | Thinsulate â„¢ |
Leather Coverage Style | Full Leather |
Minimum Temperature | -4 Degrees F |
Glove Back Color | Brown |
Palm Color | Brown |
Glove Features | Padded Knuckles |
Glove Insulation Material | Thinsulate(TM) |
Hand Protection Style | Glove |
Includes Double Palm | No |
Leather Glove Style | Drivers |
Color Family | Brown |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Insulated Yes, Leather Coverage Style Full Leather, Thumb Style Straight, Glove Insulation Material Thinsulate(TM), Cuff Style Extended Gauntlet, Glove Liner Material Thinsulate(TM), Leather Grade Standard, Minimum Temperature -4 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Barrier Post with Belt, Black No Scuff (890B-33-33-33-STD-NO-YAX-C)
- HY-KO 3In Black Vinyl Number 8, 10PK (A30408)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10 1/2, Black, PR (TB11064A001)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, LT (101618-410 L TLL)
- SUPERIOR GLOVE Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, L (375GTVBL)
- SUPERIOR GLOVE Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, 2XL (375GTVBXXL)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size 3XL, PR (MXGKGHV/XXX)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size L, PR (365DLX6KGL)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (365DLX2KGXL)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (MXGKGHV/XL)
- MCR SAFETY Snort N Boar Pigskin Lthr Palm, XL, PK12 (1925XL)
- Superior Glove Leather Palm Gloves