Shop All Leather Palm Gloves
Superior Glove
Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, 2XL
Mfr # 375GTVBXXL
Zoro # G7289136
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Thumb Style Straight
- Glove Liner Material Thinsulate(TM)
- Glove Materials Material
- Leather Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # 375GTVBXXL
- Zoro # G7289136
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Cold Protection Impact-Resistant Drivers Gloves |
Color | Brown |
Thumb Style | Straight |
Glove Liner Material | Thinsulate(TM) |
Glove Materials | Material |
Leather Grade | Standard |
Cuff Style | Extended Gauntlet |
Insulated | Yes |
Palm Material | Goatskin |
Lining Material | Thinsulate â„¢ |
Temp. Range | 9 3/16 in |
Hand Protection Style | Glove |
Includes Double Palm | No |
Minimum Temperature | -4 Degrees F |
Leather Glove Style | Drivers |
Leather Coverage Style | Full Leather |
Palm Color | Brown |
Glove Features | Padded Knuckles |
Glove Back Color | Brown |
Color Family | Brown |
Glove Insulation Material | Thinsulate(TM) |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Insulated Yes, Leather Coverage Style Full Leather, Thumb Style Straight, Glove Insulation Material Thinsulate(TM), Cuff Style Extended Gauntlet, Glove Liner Material Thinsulate(TM), Leather Grade Standard, Minimum Temperature -4 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Size 10 Men's Steel Rubber Boot, Blue (96770000)
- BROTHER TC Tape Cartridges for P-Touch Labelers, 0.47" x 25.2 ft, Red on Clear, PK2 (TC11)
- BRADY Ultra Reflective Letter, H, PK10 (3010-H)
- PORTWEST Hi-Vis Cooling Vest, XL (CV02)
- SUPERIOR GLOVE Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, XL (375GTVBXL)
- SUPERIOR GLOVE Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, L (375GTVBL)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size L, PR (365DLX6KGL)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size L, PR (MXGKGHV/L)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (365DLX6KGXL)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size 3XL, PR (MXGKGHV/XXX)
- PIP ProtectiveLeather Palm Work Gloves (PID847532L)
- Superior Glove Gloves & Hand Protection