Shop All Coated Gloves
Superior Glove
Blk Nylon Glv, Ntrl Pm, Sz 9, PR
Mfr # S13PNT-9
Zoro # G3615635
product price: $33.39
/pk 12, $2.78/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Glove Size 9
- Color Gray
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S13PNT-9
- Zoro # G3615635
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | 9 |
Glove Length | 8 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Size (Numeric) | 9 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTERITY Work Gloves, Nitrile, 3XL, Black/Gray, PR (S15GPNVB-12)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, M, PR (7041)
- 3M Reading Glasses, +2.0, Gray, Polycarbonate (11501-00000-20)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Material: Rigid Plastic (DL148BR)
- SUPERIOR GLOVE Glove Small 21G A6 HiVis Foam Nitrile (S21TAXGFN-7)
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 9, PR (S13BKPUQ-9)
- SUPERIOR GLOVE Glove Large 21G A6 HiVis Foam Nitrile (S21TAXGFN-9)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 6, PR (S13PNT-6)
- SUPERIOR GLOVE Blk Pvc Ctdgrey Lnrsz 11, PR (S13BPVC-11)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 6, PR (SSXPU3OF-6)
- MCR SAFETY Gloves, White Poly White PU 13 Gauge XL, 12PK (96655XL)
- Superior Glove Gloves & Hand Protection