Shop All Coated Gloves
Superior Glove
Blk Nylon Glv, Ntrl Pm, Sz 8, PR
Mfr # S13PNT-8
Zoro # G3615626
Sold in multiples of 4 for $153.56
$153.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M ( 8 )
- Glove Size 8
- Color Gray
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # S13PNT-8
- Zoro # G3615626
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Size | M ( 8 ) |
Glove Size | 8 |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Size (Numeric) | 8 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-M)
- ZORO SELECT HotWorkPermtTag, 2-7/8inW, 3/16inHole, PK25 (36RE98)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-05/6FT)
- SUPERIOR GLOVE Glove XL 21G A6 HiVis Foam Nitrile (S21TAXGFN-10)
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 10, PR (S13BKPUQ10)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 7, PR (S13PNT-7)
- SUPERIOR GLOVE Glove Small 21G A6 HiVis Foam Nitrile (S21TAXGFN-7)
- SUPERIOR GLOVE Glove Med 21G A6 HiVis Foam Nitrile (S21TAXGFN-8)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 7, PR (SSXPU3OF-7)
- PIP PIP® 34-225/M G-Tek® GP„¢ Nitrile Coated Nylon Glove, M (34-225/M)
- Superior Glove Coated Gloves