Shop All Coated Gloves
Superior Glove
Blk Nylon Glv, Ntrl Pm, Sz 7, PR
Mfr # S13PNT-7
Zoro # G3615617
original price:
$38.39
27% off
new price: $27.89
/pk 12, $2.32/ea
Sold in multiples of 4 for $111.56
$111.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M ( 8 )
- Glove Size 8
- Color Gray
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S13PNT-7
- Zoro # G3615617
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Size | M ( 8 ) |
Glove Size | 8 |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Size (Numeric) | 8 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKPACKER Men's Flannel Shirt Jacket, Green, Med (BP-7002 Blue Green Med)
- PAULSON MFG Paulson High Performance 10" Welding Face Shield, Shade 5, IM22- L6F5 (IM22-L6F5)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, 2XL, 100 PK, White (SA650-1005)
- KISHIGO S, Orange Class 2 High Performance Surveyors Zipper Vest (S5005-S)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 7, PR (SSXPU3OF-7)
- SUPERIOR GLOVE Blk Pvc Ctdgrey Lnrsz 10, PR (S13BPVC-10)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 6, PR (S13PNT-6)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 6, PR (SSXPU3OF-6)
- SUPERIOR GLOVE Glove XL 21G A6 HiVis Foam Nitrile (S21TAXGFN-10)
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 10, PR (S13BKPUQ10)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, XS, PR (RWG22XS)
- Superior Glove Coated Gloves