Shop All Coated Gloves
Superior Glove
Blk Nylon Glv, Ntrl Pm, Sz 11, PR
Mfr # S13PNT-11
Zoro # G3615599
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS ( 6 )
- Glove Size 6
- Color Gray
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # S13PNT-11
- Zoro # G3615599
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Size | XS ( 6 ) |
Glove Size | 6 |
Glove Length | 7.5 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Size (Numeric) | 6 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glove, Driver, Cow Grain, Cream, S, PR (3213SCHVSP)
- BRADY Pipe Marker, Black, Nitric Acid, PK5, 7396-3C-PK (7396-3C-PK)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size M (8) (99-1-9792-8)
- CONDOR Front Brim Hard Hat, SL Series, Type 1, Class E, Ratchet (4-Point), White (52LC92)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 7, PR (SSXPU3OF-7)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 7, PR (S13PNT-7)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 6, PR (S13PNT-6)
- SUPERIOR GLOVE Glove Med 21G A6 HiVis Foam Nitrile (S21TAXGFN-8)
- SUPERIOR GLOVE Glove Small 21G A6 HiVis Foam Nitrile (S21TAXGFN-7)
- SUPERIOR GLOVE Glove XL 21G A6 HiVis Foam Nitrile (S21TAXGFN-10)
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted S 1 pair (3704CS-06.RT)
- Superior Glove Gloves & Hand Protection