Shop All Coated Gloves
Superior Glove
Blk Nylon Glv, Ntrl Pm, Sz 10, PR
Mfr # S13PNT-10
Zoro # G3615580
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- Glove Size 11
- Color Gray
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # S13PNT-10
- Zoro # G3615580
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Size | 2XL ( 11 ) |
Glove Size | 11 |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Size (Numeric) | 11 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Exit Sign, 8 3/4 in x 15 1/2 in, Plastic, GRAN11419 (GRAN11419)
- SUPERIOR GLOVE Blk Nyln/Stl Grn Pm Sz Lg, PR (S13KBGLP/L)
- NMC Caution Hot Label, Pk5, C35AP (C35AP)
- RADIANS Radians® Axis™ Cut Resistant Gloves, Sandy Nitrile Palm, Orange/Black, S, 1 Pair (RWG559S)
- SUPERIOR GLOVE Blk Pvc Ctdgrey Lnrsz 11, PR (S13BPVC-11)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 6, PR (S13PNT-6)
- SUPERIOR GLOVE Blk Pvc Ctdgrey Lnrsz 10, PR (S13BPVC-10)
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 10, PR (S13BKPUQ10)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 9, PR (S13PNT-9)
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 9, PR (S13BKPUQ-9)
- PIP VF, Coated Glove, M, Blk/Gry, 43FK12, PR (34-874V/M)
- Superior Glove Gloves & Hand Protection