Shop All Cut-Resistant Gloves
Superior Glove
Blk Nyln/Stl Glv Pu Ctd 8, PR
Mfr # S13KBPU-8
Zoro # G3591598
product price: $8.75
/pr
Sold in multiples of 12 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S13KBPU-8
- Zoro # G3591598
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size (Alpha) | M |
Size (Numeric) | 8 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Nylon/Stainless Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 2)
- RADIANS Safety Glasses, Clear Scratch-Resistant (CH1-115)
- MSA SAFETY Filter, Bayonet, N95, Nuisance Level OV OZ, Black, 2 PK, NIOSH (818347)
- NMC Danger No Smoking Sign - Bilingual, ESD79PB (ESD79PB)
- SUPERIOR GLOVE Blk Nyln/Stl Glv Pu Ctd 9, PR (S13KBPU-9)
- SUPERIOR GLOVE Blk Nyln/Stl Glv Pu Ctd 6, PR (S13KBPU-6)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size L, PR (SKGCXPS/L)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 5, PR (STACXPNRT-5)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 9, PR (S10LXPB-9)
- SUPERIOR GLOVE Cut-Resistant Gloves, Hi-Viz Orange, 9, PR (S18TAGOFN9)
- ARMOR GUYS Cut-Resistant Glove, ANSI A9, 2XL, PR (07-002-2X)
- Superior Glove Cut-Resistant Gloves