Shop All Cut-Resistant Gloves
Superior Glove
Blk Nyln/Stl Glv Pu Ctd 6, PR
Mfr # S13KBPU-6
Zoro # G3591570
product price: $8.75
/pr
Sold in multiples of 12 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS ( 6 )
- ANSI/ISEA Cut Level A3
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S13KBPU-6
- Zoro # G3591570
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 6 |
Size | XS ( 6 ) |
Glove Length | 8.5 in |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Nylon/Stainless Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Please Do Not Block Garage Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23296 (A-1824-23296)
- A & I PRODUCTS THROW WEIGHT-14OZ 5.5" x1.75" x1.75" (A-B1AB1014)
- ROADPRO Hose End Kit (RP70314)
- SUPERIOR GLOVE Blk Nyln/Stl Glv Pu Ctd 8, PR (S13KBPU-8)
- SUPERIOR GLOVE Blk Nyln/Stl Glv Pu Ctd 9, PR (S13KBPU-9)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 9, 1 PR (STAGHVPN-9)
- SUPERIOR GLOVE Hi viz TPR, PR (STACXPNRVB-10)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 10, PR (S13TAGPU10)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 10, 1 PR (PSTACXPNRT-10)
- PIP Cut-Resistant Gloves, L Size, PR (556)
- Superior Glove Cut-Resistant Gloves