Shop All Cut-Resistant Gloves
Superior Glove
Blended 10Ga Hp Fibers Lge
Mfr # S10SXB/L
Zoro # G3602877
original price:
$12.10
10% off
new price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Blue
- Glove Coating Finish None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S10SXB/L
- Zoro # G3602877
- Country of Origin Canada
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Size (Numeric) | 9 |
Size (Alpha) | L |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A8, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Rock Creek Neoprene Stockingfoot Fishing Chest Wader, XL, Brown (12864)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8142QCLXL)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (DZ116-2.0-G2)
- STRANCO Reflective Letter Label, L, 2-1/2in H, PK25 (RUM200-L-YB)
- SUPERIOR GLOVE Blended 10Ga Hp Fibers Mdm (S10SXB/M)
- SUPERIOR GLOVE Blended 10Ga Hp Fibers XL (S10SXB/XL)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size S (STA5HV/S)
- SUPERIOR GLOVE Cut-Resistant Glove, Cut 5, Size 6, PR (STAGPN-6)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 10, 1 PR (STAGHVPN10)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 6, PR (S18TAFGPU6)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (48-73-8722)
- Superior Glove Cut-Resistant Gloves