Shop All Insulating Gloves
Superior Glove
Arc Flash Driver Glove, Goat Grain, XL, PR
Mfr # 378GOBKVBXL
Zoro # G800716085
original price:
$32.11
12% off
new price: $27.99
/pr
Sold in multiples of 12 for $335.88
$335.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Finger Coverage Full Finger
- ANSI/ISEA Puncture Level 4
- ATPV Rating 34 cal/sq cm
- Leather Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # 378GOBKVBXL
- Zoro # G800716085
- Country of Origin Pakistan
- Category Insulating Gloves
Dimensions
Glove Size | XLarge |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Arc Flash Driver Glove, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Laboratory Barrier Gown, Universal, Knit (434TKCGRA)
- HONEYWELL Calibration Gas, 25 ppmH2S, 0.5Percent, 34L (CG-QT34-1)
- SPILL MAGIC Blood Spill Clean Up Kit, Brown, 4" L (SM-BIOHAZARD)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- SUPERIOR GLOVE Arc Flash Driver Glove, Goat Grain, M, PR (378GOBKVBM)
- SUPERIOR GLOVE Arc Flash Driver Glove, Goat Grain, L, PR (378GOBKVBL)
- SUPERIOR GLOVE Multipurpose Leather Glove, XL, Tan, PR (378GOBKLXL)
- SUPERIOR GLOVE Multipurpose Leather Glove, L, Tan, PR (378GOBKLL)
- SUPERIOR GLOVE Multipurpose Leather Glove, 2XL, Tan, PR (378GOBKLXX)
- SUPERIOR GLOVE Multipurpose Leather Glove, M, Tan, PR (378GOBKLM)
- PORTWEST ArcGrip Glove, Med (A780)
- Superior Glove Gloves & Hand Protection