Shop All Insulating Gloves
Superior Glove
Arc Flash Driver Glove, Goat Grain, M, PR
Mfr # 378GOBKVBM
Zoro # G800716092
original price:
$40.78
27% off
new price: $29.39
/pr
Sold in multiples of 12 for $352.68
$352.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Construction Cut and Sewn
- Finger Coverage Full Finger
- Glove Backing Material Leather/TPR
- Brand and Series Endura(R)
- Oil Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # 378GOBKVBM
- Zoro # G800716092
- Country of Origin Pakistan
- Category Insulating Gloves
Dimensions
Glove Size | Medium |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Arc Flash Driver Glove, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Reading Glasses, +3.0, Clear, Polycarbonate (S3764)
- NMC Caution Falling Ice And Snow Sign, C380R (C380R)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Medium (8918BK)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 24" Height, Evacuation Muster Point, Portrait (OS-EM-D-1824-V-10472)
- SUPERIOR GLOVE Arc Flash Driver Glove, Goat Grain, L, PR (378GOBKVBL)
- SUPERIOR GLOVE Arc Flash Driver Glove, Goat Grain, XL, PR (378GOBKVBXL)
- SUPERIOR GLOVE Multipurpose Leather Glove, 2XL, Tan, PR (378GOBKLXX)
- SUPERIOR GLOVE Multipurpose Leather Glove, M, Tan, PR (378GOBKLM)
- SUPERIOR GLOVE Multipurpose Leather Glove, XL, Tan, PR (378GOBKLXL)
- SUPERIOR GLOVE Multipurpose Leather Glove, S, Tan, PR (378GOBKLS)
- CONDOR Elec. Glove Protector, 11, Wht/Org/Grn, PR (3NEE5)
- Superior Glove Gloves & Hand Protection