Shop All Insulating Gloves
Superior Glove
Arc Flash Driver Glove, Goat Grain, L, PR
Mfr # 378GOBKVBL
Zoro # G700716079
Sold in multiples of 12 for $335.88
$335.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NFPA 70E
- Windproof No
- Thumb Style Keystone
- Brand and Series Endura(R)
- Leather Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Glove
- MFR # 378GOBKVBL
- Zoro # G700716079
- Country of Origin Pakistan
- Category Insulating Gloves
Dimensions
Glove Size | Large |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Arc Flash Driver Glove, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Blanket Clamp Pin, Yellow, 9 1/2 in Long, 5 in Opening, Includes Molded Tips (21)
- SIGNMISSION Do Not Block Drive 24 Hour Access Required 12inx18in Hvy Gauge Alums, A-1218 Driveway (A-1218 Driveway - Do Not Block 24 Hour)
- DUNLOP Men's Steel Hip Wader Black (8685600)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, M, PR (263332)
- SUPERIOR GLOVE Arc Flash Driver Glove, Goat Grain, XL, PR (378GOBKVBXL)
- SUPERIOR GLOVE Arc Flash Driver Glove, Goat Grain, M, PR (378GOBKVBM)
- SUPERIOR GLOVE Multipurpose Leather Glove, XL, Tan, PR (378GOBKLXL)
- SUPERIOR GLOVE Multipurpose Leather Glove, S, Tan, PR (378GOBKLS)
- SUPERIOR GLOVE Multipurpose Leather Glove, 2XL, Tan, PR (378GOBKLXX)
- SUPERIOR GLOVE Multipurpose Leather Glove, L, Tan, PR (378GOBKLL)
- ANSELL Electrical Gloves, Class 0, Red, Sz 11, PR (CLASS 0 R 11)
- Superior Glove Insulating Gloves