Shop All Coated Gloves
Superior Glove
13ga Blk Nylon PU Palm 10, PR
Mfr # S13BKPUQ10
Zoro # G9054744
product price: $23.49
/pk 12, $1.96/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Glove
- MFR # S13BKPUQ10
- Zoro # G9054744
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XL ( 10 ) |
Glove Size | 10 |
Glove Length | 9 in |
Length | 9-1/2" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Size- Alpha | XL |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 24 in Height, Vinyl, 9 in Length, Clearance Sale (D-24 Clearance Sale)
- RUBBER-CAL "Cat Lovers Doormat Kit" - 2 Kitty Coco Doormats & 1 Boot Scraper (10-108-007)
- NMC Caution Wear Ppe When Handling Chemicals Sign (C647AB)
- SHOWA Unisex Indoor & Outdoor Nitrile Chemical Gloves; Green - Large (7803026)
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 9, PR (S13BKPUQ-9)
- SUPERIOR GLOVE Dexterity Ctn Glv Nt Ctd8, PR (S15NT-8)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 6, PR (SSXPU3OF-6)
- SUPERIOR GLOVE Blk Pvc Ctdgrey Lnrsz 10, PR (S13BPVC-10)
- SUPERIOR GLOVE Glove Large 21G A6 HiVis Foam Nitrile (S21TAXGFN-9)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 7, PR (S13PNT-7)
- MAGID MultiMaster PVC Dotted Knit Gloves, 12PK (T93P)
- Superior Glove Coated Gloves