Shop All Data & Ethernet Cables
Superior Essex
24-4P UTP SOL BC CAT 5E PE/PE, BLACK JKT REELS FLOODED FOR, 1000FT
Mfr # 04-001-58
Zoro # G2089474
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding No
- Color Black
- Cable Type Category 5e
- Cable Length 1000 ft
- Features Water Resistant, Weather Resistant, UV Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Essex
- MFR # 04-001-58
- Zoro # G2089474
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Cable Length | 1000 ft |
Details
Shielding | No |
Color | Black |
Cable Type | Category 5e |
Features | Water Resistant, Weather Resistant, UV Resistant |
Material | Polyethylene - Jacket |
Product Type | Network Cable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 10 Pack (ML4-6MP108251242974)
- MOTOROLA Swivel Belt Clip Holster (HKLN4438B)
- ULTRALAST Ultralast PDA-4LI Replacement Palm M500 Battery (PDA-4LI)
- ASA ELECTRONICS Asa Electronics ASAJAN139 Heavy-duty Universal Top & Side-mount Rubber Mast Antenna (ASAJAN139)
- TRIPP LITE Cat6 Gigabit Molded Patch Cable RJ45 M/M 550MHz 24AWG Black 10ft (N200-010-BK)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Gray, 100pk (101301GY)
- CABLE WHOLESALE CableWholesale 10X8-02106 CAT 6 Cable (10X8-02106)
- BESTLINK NETWARE Hinged Extendable Wall Mount Bracket, Max 13.5" Depth- 2U (102234)
- MONOPRICE Voice and Data Patch Cord, 0.5 ft L, PK10 (29454)
- WAVENET CAT 6E 600MHz CMR BLACK 6E04URBK4 (CAT6E-CMR-BK)
- BESTLINK NETWARE Large Cable Hanger, 200pk (102261)
- Superior Essex Data & Ethernet Cables