Shop All Communication Cables
Superior Essex
24-4P UTP-CMP SOL BC CAT5E, THERMOPLASTIC/FRPVC BLUE JKT, 1000FT
Mfr # CMP-00424SPE-6U-06
Zoro # G5763424
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded U/Utp - Unshielded Twisted Pair
- Jacket Color Blue
- Gauge 24 AWG (AMERICAN WIRE GAUGE)
- Standards PLENUM
- Sub Family CABLE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Essex
- MFR # CMP-00424SPE-6U-06
- Zoro # G5763424
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | U/Utp - Unshielded Twisted Pair |
Jacket Color | Blue |
Gauge | 24 AWG (AMERICAN WIRE GAUGE) |
Standards | PLENUM |
Sub Family | CABLE |
Type | Data |
Conductor Type | Solid |
Conductor Count | 4 Pair |
Category/Level | CATEGORY 5E |
Family | POWERSUM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TATCO 3/16" x 11" L Nylon Cable Tie 50 lb PK 500 (22700)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N0.13BK25)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 12 in W, 6 in D, NEMA 1, Hinged (A20N126)
- WOODS Power Block 6'L Ylw (5148)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Duplex Adapter, Rj11, 6P4C, Straight-Wired - White (NTC-2422)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- Superior Essex Communication Cables