Shop All Communication Cables
Superior Essex
24-4P OUTSIDE PLANT CABLE STP, CAT 5E DBL JCKT FILLED CABL, 1000FT
Mfr # F-04P24BPD-5ES
Zoro # G5758357
Sold in multiples of 25 for $14,499.75
Free Shipping & Returns
$14,499.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 24 AWG (AMERICAN WIRE GAUGE)
- Conductor Count 4 Pair
- Sheath - Exchange Duct Cable
- Nom. O.D. (In.) 0.31 in
- Awg 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Essex
- MFR # F-04P24BPD-5ES
- Zoro # G5758357
- Country of Origin Unknown
- Category Communication Cables
Details
Gauge | 24 AWG (AMERICAN WIRE GAUGE) |
Conductor Count | 4 Pair |
Sheath - Exchange | Duct Cable |
Nom. O.D. (In.) | 0.31 in |
Awg | 24 |
Type | Distribution Wire |
No. of Pairs | 4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R YL (HBL53CM62)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3SCT11)
- EATON Cutler-Hammer Pilot Light, Press, 120VAC, Red (10250T74NR)
- GROTE 12-10 AWG Nylon Ring Terminal 1/2" Stud PK (83-2216)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- SIEMENS PROFIBUS FC Standard Cable GP, bus cable (6XV18300EH10)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- Superior Essex Communication Cables