Shop All Electrical Wire & Cable
Superior Essex
24-4P OUTSIDE PLANT CABL CAT5E, DOUBLE JACKET FILLED CABLE, 1000FT
Mfr # 04-601-55
Zoro # G1093033
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Distribution Wire
- No. of Pairs 4
- Awg 24
- Gauge 24 AWG (AMERICAN WIRE GAUGE)
- Conductor Count 4 Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Essex
- MFR # 04-601-55
- Zoro # G1093033
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Type | Distribution Wire |
No. of Pairs | 4 |
Awg | 24 |
Gauge | 24 AWG (AMERICAN WIRE GAUGE) |
Conductor Count | 4 Pair |
Sheath - Exchange | Corrugated Copper Covered Steel, Dj Ccs |
Nom. O.D. (In.) | 0.33 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 6 in. Light Duty EZ-Off Cable Tie, Red, 100PK (221029)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords, PK 10 (Boot-B-10PK)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4 (TDX200S120/208)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 7.5A, 32V DC, 100 PK (509105-100)
- ROMEX 250 Ft. 12/3 Solid Yellow NMW/G Electrical Wire (63947672)
- EAST PENN DEKA Starter Cable, 2 Gauge, Red, 25ft (DK04612)
- SOUTHWIRE 12/3X250 Mc Cable 68583401 (9308750)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Red, Sold by the FT (1283-6B19-80-1)
- BATTERY DOCTOR 14 AWG 1 Conductor Stranded Primary Wire 100 ft. VT (81084)
- ASCENT 10 AWG, UL 1015 Lead Wire, 105 Strand, 105C, 600V, Bare copper, PVC, Brown, Sold by the FT (1033N4B-0101AR4A2)
- STEWART R. BROWNE MFG CO Hand Clamp, 3/4 In Clamp Opening (8YDY8)
- Superior Essex Electrical Wire & Cable