Shop All Communication Cables
Superior Essex
24-1P CROSS CONNECT WIRE SOL, BC SRPVC GR/WH STRIPED COLORS, 1000FT
Mfr # 02-051-13
Zoro # G2099378
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards GENERAL PURPOSE
- Gauge 24 AWG (AMERICAN WIRE GAUGE)
- No. of Pairs 1
- Conductor Count 1 Pair
- Awg 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Essex
- MFR # 02-051-13
- Zoro # G2099378
- Country of Origin Unknown
- Category Communication Cables
Details
Standards | GENERAL PURPOSE |
Gauge | 24 AWG (AMERICAN WIRE GAUGE) |
No. of Pairs | 1 |
Conductor Count | 1 Pair |
Awg | 24 |
Type | Cross Connect |
Conductor Type | Solid |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-5-8)
- BELL Electrical Box, 16 cu in, Junction Box, Aluminum, Round (5361-5)
- AC WORKS NEMA 5-15P 15A 125V Household Plug with Power Indicator UL, C-UL Approval (AS515PL)
- TAYMAC Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate, In-Use (MM410CW)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- Superior Essex Communication Cables