Shop All Communication Cables
Superior Essex
24-1P CROSS CONNECT WIRE SOL, BC (R/WH-WH/R) SRPVC BMD, 1000FT
Mfr # J-1P24CBOJ
Zoro # G5759723
product price: $51.99
/ea
Sold in multiples of 25 for $1,299.75
$1,299.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards GENERAL PURPOSE
- Gauge 24 AWG (AMERICAN WIRE GAUGE)
- Awg 24
- Conductor Type Solid
- Type Cross Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Essex
- MFR # J-1P24CBOJ
- Zoro # G5759723
- Country of Origin Unknown
- Category Communication Cables
Details
Standards | GENERAL PURPOSE |
Gauge | 24 AWG (AMERICAN WIRE GAUGE) |
Awg | 24 |
Conductor Type | Solid |
Type | Cross Connect |
No. of Pairs | 1 |
Conductor Count | 1 Pair |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Ground Buss, Copper (EGBB1)
- ZORO SELECT Terminal Strip, 30A, 16 Pole, 600VAC (6ZEJ5)
- MERSEN Shaft Pistol Handle, 6x6x250mm (SA250)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (FRN-R-35)
- C2G 6ft DisplayPort Cable M M Blk, 54401 (54401)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- Superior Essex Communication Cables