Shop All Communication Cables
Superior Essex
24-1P CROSS CONNECT WIRE SOL, BC (O/WH-WH/O) SRPVC BMD, 1000FT
Mfr # 02-050-13
Zoro # G2130887
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 24 AWG (AMERICAN WIRE GAUGE)
- Standards GENERAL PURPOSE
- Conductor Count 1 Pair
- Type Cross Connect
- Conductor Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Essex
- MFR # 02-050-13
- Zoro # G2130887
- Country of Origin Unknown
- Category Communication Cables
Details
Gauge | 24 AWG (AMERICAN WIRE GAUGE) |
Standards | GENERAL PURPOSE |
Conductor Count | 1 Pair |
Type | Cross Connect |
Conductor Type | Solid |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806GNK)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 9 A, Reversing: No (LC1D09EHE)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 24kW LP/21kW NG, Air Cooled (7210)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- Superior Essex Communication Cables