Shop All Communication Cables
Superior Essex
24-1P CROSS CONNECT WIRE SOL, BC (BL/WH-WH/BL) SRPVC BMD, 1000FT
Mfr # 02-001-13
Zoro # G2129478
product price: $48.89
/ea
Sold in multiples of 25 for $1,222.25
$1,222.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 1
- Shielding No
- Jacket Material Polyvinyl Chloride (PVC)
- Standards GENERAL PURPOSE
- Gauge 24 AWG (AMERICAN WIRE GAUGE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Essex
- MFR # 02-001-13
- Zoro # G2129478
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Cable Length | 1000 ft |
Details
Number of Conductors | 1 |
Shielding | No |
Jacket Material | Polyvinyl Chloride (PVC) |
Standards | GENERAL PURPOSE |
Gauge | 24 AWG (AMERICAN WIRE GAUGE) |
Connector on First End Details | Bare Wire |
Connector Type on Second End | Bare Wire |
Device Supported | Audio/Video Device |
Jacket Type | CM |
Connector on Second End Details | Bare Wire |
Connector Type on First End | Bare Wire |
Product Color | White, Blue |
Product Type | AV/Data Transfer Cable |
Conductor | Copper |
American Wire Gauge | 24 AWG |
Certifications & Standards | UL 444, CSA C22.2 No. 214-08, UL, c(UL) Listed |
Product Name | Indoor/Outdoor Cross-Connect Wire |
Conductor Type | Solid |
No. of Pairs | 1 |
Conductor Count | 1 Pair |
Type | Cross Connect |
Awg | 24 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCENT UL SJOOW Portable Cord, 12 AWG, 65 Strand, 3C, CPE, Black, Sold by the FT (SJO1203OW-0/90CASC)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A101004)
- SOUTHWIRE Power Distribution Box, 120/208VAC, 200A (6606GUSF256)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-250-50-BK)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- Superior Essex Communication Cables