Shop All Data & Ethernet Cables
Superior Essex
23-4P UTP SOL BC CAT6 PE/PE, BLACK JKT REELS FLOODED FOR, 1000FT
Mfr # 04-001-68
Zoro # G2143566
product price: $397.99
/ea
Sold in multiples of 25 for $9,949.75
Free Shipping & Returns
$9,949.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding No
- Features UV Resistant, Water Resistant, Weather Resistant
- Cable Type Category 6
- Color Black
- Cable Length 1000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Essex
- MFR # 04-001-68
- Zoro # G2143566
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Cable Length | 1000 ft |
Details
Shielding | No |
Features | UV Resistant, Water Resistant, Weather Resistant |
Cable Type | Category 6 |
Color | Black |
Product Type | Network Cable |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY CR14250SE-AB Replacement Battery For Allen Bradley MicroLogix 1100 Controller (CR14250SE-AB)
- TRIPP LITE CABLE, USB 2. C TO C, 6' (TRPU040006C)
- DANTONA Dantona CUSTOM-115 2.4V & 80 mAh Nickel Metal Hydride Replacement Battery for GP-7AAAHR2A (CUSTOM-115)
- MONOPRICE Port Saver, M HDMI to F HDMI, 90 Deg (3733)
- WAVENET CAT5 CABLE RISER 1000 FT BLUE (CAT5-CMR-BL)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 150ft (PP-CAT6-150ft)
- BESTLINK NETWARE Multi-Function 2" Batwing J-Hook With Flange Clip, 25pk (102297)
- PANDUIT Break-Away Apt, Cat6asdutp, 8", Bk (BKA6ASD8INBL)
- BLACK BOX Black Box CAT6PC-006-BL Gigatrue 550 Category 6 Bulk Cable 1000 ft; Pln; Green (CAT6PC-006-BL)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Green, 100pk (101301GN)
- SANOXY RJ45 Splitter Adapter 1 to 2 Way CAT 7 6 5 LAN Ethernet Cable Connector 1 to 2 way adapter (EBL-CAT7-1)
- Superior Essex Data & Ethernet Cables