Shop All Electrical Wire & Cable
Superior Essex
23-4P UTP-CMR SOL BC CAT6E, PO/FRPVC BLUE JACKET NEXTGAIN, 1000FT
Mfr # 54-246-2A
Zoro # G1094826
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Blue
- Shielded U/Utp - Unshielded Twisted Pair
- Standards RISER
- Sub Family CABLE
- Gauge 23 AWG (AMERICAN WIRE GAUGE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Essex
- MFR # 54-246-2A
- Zoro # G1094826
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Jacket Color | Blue |
Shielded | U/Utp - Unshielded Twisted Pair |
Standards | RISER |
Sub Family | CABLE |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | Solid |
Type | Data |
Category/Level | CATEGORY 6 |
Conductor Count | 4 Pair |
Family | NEXTGAIN |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JJS-40)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 ST4 120.00)
- LEGRAND 30A Locking Connector 2P 3W 125VAC L5-30R BK/WT (L530CGCM)
- MARINCO 8215T Marinco 15A 125V Plug, Hospital Grade, Clear (8215T)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BK (R26BLK-0100)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0808" Diameter, GPT, 60 Volts (12GPTSTRBLA500)
- CHAINFLEX 14 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-25-18)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-07-07)
- CHAINFLEX 22 AWG 5 Conductor Continuous Flex Control Cable 300V BL (CF9-03-05-1)
- CHAINFLEX 14 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-25-05-25)
- SWE-TECH 3C Plenum Security Cable, White, 16/2 16 AWG 2 Conductor, Stranded, CMP, Spool, 1000 foot (FWT11K6-02912MH)
- Superior Essex Electrical Wire & Cable