Shop All Communication Cables
Superior Essex
23-4P UTP-CMR SOL BC CAT6, PO/FRPVC DATAGAIN, WHITE -BOX, 1000FT
Mfr # CM-00424SUP-7UB-01
Zoro # G5784047
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded U/Utp - Unshielded Twisted Pair
- Jacket Color White
- Gauge 23 AWG (AMERICAN WIRE GAUGE)
- Standards RISER
- Conductor Count 4 Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Essex
- MFR # CM-00424SUP-7UB-01
- Zoro # G5784047
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | U/Utp - Unshielded Twisted Pair |
Jacket Color | White |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Standards | RISER |
Conductor Count | 4 Pair |
Sub Family | CABLE |
Type | Data |
Conductor Type | Solid |
Category/Level | CATEGORY 6 |
Family | DATAGAIN 450 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (5X846)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 3A, 250VAC, Non-Indicating, 5 PK (GAB3)
- K-TOOL INTERNATIONAL K Tool International KTI00097 157 Piece Electric Wire Soulderless Terminal Kit (KTI00097)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 6A, 250V AC, Non-Indicating (FLNR006)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- Superior Essex Communication Cables