Shop All Fiber Optic Cable
Superior Essex
23-4P FTP SOL BC CAT6A PE/PE, AL TAPE SHIELD GEL-FILLED, 1000FT
Mfr # 04-001-A4
Zoro # G1128338
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Standards GENERAL PURPOSE
- Conductor Type Solid
- Shielded U/Ftp - Unshielded/Foiled Twisted Pair
- Gauge 23 AWG (AMERICAN WIRE GAUGE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Essex
- MFR # 04-001-A4
- Zoro # G1128338
- Country of Origin Unknown
- Category Fiber Optic Cable
Details
Jacket Color | Black |
Standards | GENERAL PURPOSE |
Conductor Type | Solid |
Shielded | U/Ftp - Unshielded/Foiled Twisted Pair |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Type | Data |
Conductor Count | 4 Pair |
Category/Level | CATEGORY 6A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center Lock Kit (PK3FL)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 194F (72-N1)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 25 in L, 15-1/2 in W, 22,000 lb L.R. (PG1324Z80317)
- W BOX 24VAC 50VA PS, GND, LED, (0E-PPS2450)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- JONARD TOOLS Ribbon Fiber Separator (RFS-100)
- LEGRAND Fiber Optic Cables, 30IN HINGED DR FOR PLASTIC ENC (ENP3060NA)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex SC to SC, 1 M (GBSC2-D2-01)
- MONOPRICE Fiber Optic Cable - 2 Meter - Yellow (6201)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 25 M (GBLC2-D1-25)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm² Red/Black (121550)
- Superior Essex Fiber Optic Cable