Shop All Communication Cables
Superior Essex
22-6/P DISTRIBUTION WIRE, FIG 8 PE/PE AIRCORE SHIELD, 1000FT
Mfr # 10-061-29
Zoro # G2129408
product price: $1,379.99
/ea
Free Shipping & Returns
$1,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 22 AWG (AMERICAN WIRE GAUGE)
- Conductor Count 6 Pair
- Sheath - Exchange Duct Cable
- Type Distribution Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Essex
- MFR # 10-061-29
- Zoro # G2129408
- Country of Origin Unknown
- Category Communication Cables
Details
Gauge | 22 AWG (AMERICAN WIRE GAUGE) |
Conductor Count | 6 Pair |
Sheath - Exchange | Duct Cable |
Type | Distribution Wire |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 2 Bundlers, 3 Strips (17304-ES)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, 2.13"W, Includes Divider (HBLPPO15A)
- 3M Shrink Tubing, 0.25in ID, Clear, 100ft (FP301-1/4-100'-CLEAR-SPOOL)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (5YR32)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- Superior Essex Communication Cables