Shop All Single Straight Blade Receptacles
Superior Electric
Straight Flanged Inlet 3 Wire, 15 Amps, 125V, NEMA 5-15P
Mfr # YGF127
Zoro # G404389722
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Electric
- MFR # YGF127
- Zoro # G404389722
- UPC # 99461748163
- Country of Origin China
- Category Single Straight Blade Receptacles
Details
Material | Nylon |
Color | White |
Description
Superior Electric Straight Flanged Inlet 3 Wire, 15 Amps, 125V, NEMA 5-15P - YGF127.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Insultherm Tru-Fit Fiberglass 7/8", Black (FGL0.88BK)
- ZORO SELECT Strut Chan, 2ft.L, Stndrd, Pre-Glvnzd Steel (FS-500 PG 24.00)
- MARINCO 50FT 14/3 15A LOCKING EXTENSION CORD (150050RV)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M152)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 20 Amps, 250V, NEMA 6-20R (YGA022F)
- SUPERIOR ELECTRIC Std Receptacle Flange 2-Pole 3-Wire 15A 125V NEMA 5-15R (YGF047F)
- SUPERIOR ELECTRIC Standard 3-Wire Electrical Receptacle Wall Plug AC Outlet Tester (TR102)
- SUPERIOR ELECTRIC Straight Flanged Inlet 3 Wire, 20 Amps, 250V, NEMA 6-20P (YGF130)
- SUPERIOR ELECTRIC Std Flange Plug 2-Pole 3-Wire 15A 250V NEMA 6-15P (YGF128)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA 5-20R (YGA021F)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Blue (HBL5362SA)
- Superior Electric Single Straight Blade Receptacles