Shop All Single Straight Blade Receptacles
Superior Electric
Std Receptacle Flange 2-Pole 3-Wire 20A 250V NEMA 6-20R
Mfr # YGF050F
Zoro # G204389717
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Electric
- MFR # YGF050F
- Zoro # G204389717
- UPC # 99461751446
- Country of Origin China
- Category Single Straight Blade Receptacles
Details
Material | Nylon |
Color | White |
Description
Superior Electric YGF050F Standard Receptacle Flange 2-Pole 3-Wire 20A 250V NEMA 6-20R.Suitable for indoor and outdoor industrial applications. Super tough nylon body resists damage from severe impact, abrasion and chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL200AC)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M7-375-175-342)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SCG2V03)
- SUPERIOR ELECTRIC Straight Flanged Inlet 3 Wire, 20 Amps, 125V, NEMA 5-20P (YGF129)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 20 Amps, 250V, NEMA 6-20R (YGA022F)
- SUPERIOR ELECTRIC Straight Flanged Inlet 3 Wire, 15 Amps, 125V, NEMA 5-15P (YGF127)
- SUPERIOR ELECTRIC Locking Flanged Inlet 2-Pole 3-Wire 20A 125V NEMA L5-20P (YGF166)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 15 Amps, 125V, NEMA 5-15R (YGA019F)
- SUPERIOR ELECTRIC Standard 3-Wire Electrical Receptacle Wall Plug AC Outlet Tester (TR102)
- EATON WIRING DEVICES Recpt Single 6Wre 30A 120/250V (L1430R)
- Superior Electric Single Straight Blade Receptacles