Shop All Recreational Vehicle Accessories
Superior Electric
RV Trailer White Vinyl Dual / Double Tire Cover for Size 30 Inch-33 Inch
Mfr # RVA1611
Zoro # G304401982
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Electric
- MFR # RVA1611
- Zoro # G304401982
- UPC # 99461742543
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Color | White |
Material | Plastic |
Description
Shield your tires from damaging UV, weather and environmental damage that cause premature sidewall cracking, leading to a dangerous blow-out and shortened tire life.Built for durability, with double-needle stitching, overlapping seams and reinforced grommets. Secure with elastic bungee to prevent loss in high winds.Protect the tires and wheels from sun, dirt, corrosion and all types of weather while your vehicle is parked. Keep wheels in good shape and extend service life.It is easy to install, remove and clean; no tools required. Folds up compact for easy storage. Fast and easy slip-on design. Bungee ball design is not easy to be blown away by the wind ensures more secure fit. Secures with a bungee ball style fastening system in the rear. Bungee ball locking system allows for a tailored look and eliminates loss to wind.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Tow Behind Spreader, 185 lb. Cap. (45-0547)
- E-Z UP Portable Shelter, 20 ft L, Polyester (END3A20KMCRB)
- JAMESON 16" Tri-Cut Saw Blade (SB-16TE)
- EAGLE Contractrs Rubber Water Hose, 3/4"x50 ft. (001-0122-0150I)
- SUPERIOR ELECTRIC Electric Cable Hatch with Key Lock for 30/50 Amp Cords - Black (RVA1581)
- SUPERIOR ELECTRIC RV Trailer Black Vinyl Tire Cover Pair for Size 27 Inch- 29 Inch (Set of 2) (RVA1607)
- SUPERIOR ELECTRIC Electric Cable Hatch with Key Lock for 30 Amp Cords - Black (RVA1577)
- SUPERIOR ELECTRIC RV Trailer Vent Cover / Lid Fits for Jensen Metal Roof Vents - White (RVA1551W)
- SUPERIOR ELECTRIC RV Trailer White Vinyl Tire Cover Pair for Size 27 Inch-29 Inch (Set of 2) (RVA1604)
- SUPERIOR ELECTRIC Round Electric Cable Hatch for 50 Amp Cord - Black (RVA1575)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G341 (CLB-341-78SI-SS)
- Superior Electric Recreational Vehicle Accessories