Shop All Radial Ball Bearings
Superior Electric
Replacement Ball Bearing - Seal/open, ID 10 mm x OD 26 mmx W 8 mm Milwaukee 02-04-1005, PK 2
Mfr # SE 6000-RS
Zoro # G404387995
product price: $8.95
/pk 2, $4.48/ea
Sold in multiples of 2 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black & Silver
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
- Brand Superior Electric
- MFR # SE 6000-RS
- Zoro # G404387995
- UPC # 99461753839
- Country of Origin China
- Category Radial Ball Bearings
Details
Color | Black & Silver |
Description
These replacement ball bearings are premium quality bearings that can replace most of the brand parts. Specific models for compatibility can be seen below. These bearings can be used in a wide range of machines for variety of applications.Ball bearings are used to reduce friction between rotating parts. The balls or rollers take the load and spin, distributing the weight evenly while the minimal contact area of the ball reduces friction. This reduces wear on the tool and allows it to run smoothly. Bearings experience constant wear when the tool is in operation from pressure, heat, vibration and friction. Because of this, many Bearings need periodic maintenance or replacement. This replacement part is sold individually.
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
- POWERDRIVE 1/2" to 1-15/16" V-Belt Pulley 6.95" OD (2B66SDS)
- DIXON Quick Worm Gear Clamp, 2" - 10", Style LS (LS152)
- CONTINENTAL CONTITECH 5/3VX560 Banded Cogged V-Belt, 56" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX560)
- THOMSON Double Seal, ID 1.500 In, OD 2.379 In (OPNS1500)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Seal, ID 5 mm x OD 19 mmx W 6 mm, PK 2 (SE 635-2RS)
- SUPERIOR ELECTRIC Replacement Ball Bearing - Seal/open, ID 15 mm x OD 32 mmx W 9 mm, PK 2 (SE 6002RS)
- SUPERIOR ELECTRIC Replacement Ball Bearing - ID 12.7 mm x OD 40 mm x W 12 mm Replaces Dewalt 605040-69, PK 2 (SE 6203-LU)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Seal, ID 9 mm x OD 26 mmx W 8 mm, PK 2 (SE 629-2RS)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Seal, ID 15 mm x OD 35 mmx W 11 mm, PK 2 (SE 6202-2RS)
- SUPERIOR ELECTRIC Replacement Ball Bearing - Seal/Open, ID 6 mm x OD 19 mmx W 6 mm, PK 2 (SE 626-RS)
- FAFNIR Single Row Radial Ball Bearing, Open, #319W (319W)
- Superior Electric Ball Bearings