Shop All Radial Ball Bearings
Superior Electric
Replacement Ball Bearing - Seal / Open, ID 15 mm x OD 35 mmx W 11 mm, PK 2
Mfr # SE 6202-RS
Zoro # G304388221
product price: $11.29
/pk 2, $5.65/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black & Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Electric
- MFR # SE 6202-RS
- Zoro # G304388221
- UPC # 99461754010
- Country of Origin China
- Category Radial Ball Bearings
Details
Color | Black & Silver |
Description
These replacement ball bearings are premium quality bearings that can replace most of the brand parts. Specific models for compatibility can be seen below. These bearings can be used in a wide range of machines for variety of applications.Ball bearings are used to reduce friction between rotating parts. The balls or rollers take the load and spin, distributing the weight evenly while the minimal contact area of the ball reduces friction. This reduces wear on the tool and allows it to run smoothly. Bearings experience constant wear when the tool is in operation from pressure, heat, vibration and friction. Because of this, many Bearings need periodic maintenance or replacement. This replacement part is sold individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing Set, 1.625-in. Bore Dia., 2.89-in. Outside Dia., 0.77-in. Width (LM501349/10)
- SUNTEC A2Ra7740 Oil Pump 1 Stage ( 3450 (A2RA7740)
- MILLENNIUM FILTER Hydraulic Filter, replaces NORMAN 536FB3AE, Pressure Line, 3 micron (ZX-536FB3AE)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC- 1/2" M (6801-08-08-NWO-FG)
- SUPERIOR ELECTRIC Replacement Ball Bearing - ID 16 mm x OD 35 mm x W 11 mm , PK 2 (SE 6202-16mm)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Seal, ID 15 mm x OD 35 mmx W 11 mm, PK 2 (SE 6202-2RS)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Shield, ID 12 mm x OD 32 mmx W 10 mm, PK 2 (SE 6201-ZZ)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Shield, ID 8 mm x OD 22 mmx W 7 mm, PK 2 (SE 608ZZ)
- SUPERIOR ELECTRIC Replacement Ball Bearing - Seal/Open, ID 12 mm x OD 32 mmx W 10 mm, PK 2 (SE 6201-RS)
- SUPERIOR ELECTRIC Replacement Ball Bearing - Seal/open, ID 10 mm x OD 26 mmx W 8 mm Milwaukee 02-04-1005, PK 2 (SE 6000-RS)
- NTN Disc Bearing, 0.875 In. Hex Bore (HPC014GP)
- Superior Electric Radial Ball Bearings